Shop All Rocker Switches
Te Connectivity
Rocker Switch, Dpdt, On-On, 0.4A, 20Vdc, Solder Terminal, Panel Mount
Mfr # 2267088-6
Zoro # G205799164
product price: $6.29
/ea
Sold in multiples of 15 for $94.35
$94.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPDT
- Switch Function On On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2267088-6
- Zoro # G205799164
- Country of Origin Taiwan, Province of China
- Category Rocker Switches
Details
Item | Switch |
Contact Form | DPDT |
Switch Function | On On |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp 550Mhz Snagless Molded Patch Cord - 3 Ft, Blue (NPC-6203)
- NVENT HOFFMAN Lock Kit, Kit Accessory, Steel (ACLSN12)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022)
- KABLE KONTROL Kable Kontrol® Hinged Wall Cord Cover Cable Raceway - 2.5" W x 0.875" H - 5' Length - Paintable PVC - White (WC9375)
- IDEAL Switch, Rckr, Spst, O-F, Spd, Blk (774038)
- ECCO SAFETY GROUP ROCKER SWITCH: ILLUMINATED, 12VDC, SPST (A9901)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR3AEX3NV1XX)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (XR1BG44NV1XX)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG6)
- AFTERMARKET AMA62609 Rocker (AMA62609-ABL)
- WHITECAP IND MARINE ROCKER SWITCH 12 Volt; 15 Amp; Toggle; Lighted Tip; Brass/ Bakelite; Without Safety Cover (S-7053C)
- Te Connectivity Rocker Switches