Shop All Headers & Wire Housings
Te Connectivity
RITS CONN.PLUG ASSY 4P YELLOW
Mfr # 1473562-4
Zoro # G400955334
product price: $3.49
/ea
Sold in multiples of 403 for $1,406.47
$1,406.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Length 16.1 mm
- Color Yellow
- Width 0.198 in
- Height 18.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1473562-4
- Zoro # G400955334
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 16.1 mm |
Width | 0.198 in |
Height | 18.5 mm |
Details
Item | Connector |
Number of Rows | 1 |
Color | Yellow |
Material | Glass-Filled Thermoplastic |
Contact Finish | Gold over Nickel |
Connector Type | Plug |
Connector Terminates To | Printed Circuit Board |
Contact Type | Tab |
Green Environmental Attribute | Halogen Free |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 4 |
Max. Temp. | 75°C |
Current Rating | 3 A |
Max. Voltage | 32V DC |
Hole Center to Center | 0.079 in |
Terminal Type | Crimp |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS SolStateRelay, In 24VDC, Out 48-460VAC (3RF2310-1AA04)
- NVENT CADDY Communication Mounting Bracket, 2 Gang, Plastic, - (MPAL2)
- GROTE LED Pigtail (66931)
- TWECO Tweco 358-9205-1130 Tw Gc-300 Ground Clamp9205-1130 (358-9205-1130)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings