Shop All Headers & Wire Housings
Te Connectivity
RITS CONN. PLUG ASSY 8P RED
Mfr # 1-1473562-8
Zoro # G000955659
product price: $6.35
/ea
Sold in multiples of 20 for $127.00
$127.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Number of Rows 1
- Max. Voltage 32V DC
- Height 18.5 mm
- Width 0.198 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1473562-8
- Zoro # G000955659
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 18.5 mm |
Width | 0.198 in |
Length | 24.1 mm |
Details
Item | Connector |
Color | Red |
Number of Rows | 1 |
Max. Voltage | 32V DC |
Terminal Type | Crimp |
Material | Glass-Filled Thermoplastic |
Green Environmental Attribute | Halogen Free |
Max. Temp. | 75°C |
Hole Center to Center | 0.079 in |
Connector Type | Plug |
Current Rating | 3 A |
Contact Type | Tab |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 8 |
Contact Finish | Gold over Nickel |
Connector Terminates To | Printed Circuit Board |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS SB350 HSG BLUE BULK (912BK)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1 CO, 0.05s...300h, symmetrical flashing, 24...240V AC DC (RE22R1MYMR)
- EATON BUSSMANN Midget Fuse, AGU Series, Fast-Acting, 2A, 250V AC, Not Applicable (AGU-2)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSS, 1 Gang, Iron (FSS-2M)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings