Shop All Headers & Wire Housings
Te Connectivity
RITS CONN. PLUG ASSY 8P GREEN
Mfr # 4-1473562-8
Zoro # G700957700
product price: $5.39
/ea
Sold in multiples of 1000 for $5,390.00
$5,390.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Height 18.5 mm
- Material Glass-Filled Thermoplastic
- Color Green
- Length 24.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1473562-8
- Zoro # G700957700
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 18.5 mm |
Length | 24.1 mm |
Width | 0.198 in |
Details
Item | Connector |
Number of Rows | 1 |
Material | Glass-Filled Thermoplastic |
Color | Green |
Hole Center to Center | 0.079 in |
Connector Type | Plug |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 75°C |
Connector Terminates To | Printed Circuit Board |
Number of Contacts | 8 |
Terminal Type | Crimp |
Contact Type | Tab |
Green Environmental Attribute | Halogen Free |
Contact Finish | Gold over Nickel |
Max. Voltage | 32V DC |
Current Rating | 3 A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Black (SECM20B)
- CALBRITE EMT Conduit, 10 ft., 1in., 304 SS (S11010CT00)
- HUBBELL 20A Watertight Twist-Lock Plug 2P 3W 125VAC L5-20P BK/WT (HBL2311SW)
- AC WORKS Adapter L14-20P 20A 125/250V 4-Prong Plug to 6-15/20R 250V 15/20A T-Blade (ADL1420620)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings