Shop All Headers & Wire Housings
Te Connectivity
RITS CONN. PLUG ASSY 7P RED
Mfr # 1-1473562-7
Zoro # G700955676
product price: $3.49
/ea
Sold in multiples of 20 for $69.80
$69.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Number of Rows 1
- Max. Voltage 32V DC
- Height 18.5 mm
- Width 0.198 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1473562-7
- Zoro # G700955676
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 18.5 mm |
Width | 0.198 in |
Length | 0.948 in |
Details
Item | Connector |
Color | Red |
Number of Rows | 1 |
Max. Voltage | 32V DC |
Max. Temp. | 75°C |
Hole Center to Center | 0.079 in |
Connector Type | Plug |
Green Environmental Attribute | Halogen Free |
Terminal Type | Crimp |
Material | Glass-Filled Thermoplastic |
Current Rating | 3 A |
Contact Finish | Gold over Nickel |
Contact Type | Tab |
Connector Terminates To | Printed Circuit Board |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 7 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Locking Plug 4Wr 30A 125/250V (L1430P)
- SCHNEIDER ELECTRIC Cvr/Xb6A & Xb6C 65168023 (ZB6YA001)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CHA-R63/C)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings