Shop All Headers & Wire Housings
Te Connectivity
RITS CONN. PLUG ASSY 6P YELLOW
Mfr # 1473562-6
Zoro # G700955386
product price: $4.79
/ea
Sold in multiples of 25 for $119.75
$119.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Color Yellow
- Length 0.791 in
- Height 18.5 mm
- Material Glass-Filled Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1473562-6
- Zoro # G700955386
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 0.791 in |
Height | 18.5 mm |
Width | 0.198 in |
Details
Item | Connector |
Number of Rows | 1 |
Color | Yellow |
Material | Glass-Filled Thermoplastic |
Hole Center to Center | 0.079 in |
Number of Contacts | 6 |
Flammability Rating | UL 94 V-0 |
Terminal Type | Crimp |
Contact Finish | Gold over Nickel |
Max. Temp. | 75°C |
Max. Voltage | 32V DC |
Connector Terminates To | Printed Circuit Board |
Contact Type | Tab |
Current Rating | 3 A |
Green Environmental Attribute | Halogen Free |
Connector Type | Plug |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 1 In, 3/4 In W, Cushion, PK25 (COL1613Z1)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (LB57)
- ZORO SELECT Power Cord, 5-15P, SJO, 8 ft., Blk, 15A, 14/3 (E3603)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB4BD3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings