Shop All Headers & Wire Housings
Te Connectivity
RITS CONN. PLUG ASSY 6P RED
Mfr # 1-1473562-6
Zoro # G600955639
product price: $3.85
/ea
Sold in multiples of 25 for $96.25
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Number of Rows 1
- Max. Voltage 32V DC
- Height 18.5 mm
- Width 0.198 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1473562-6
- Zoro # G600955639
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 18.5 mm |
Width | 0.198 in |
Length | 20.1 mm |
Details
Color | Red |
Item | Connector |
Number of Rows | 1 |
Max. Voltage | 32V DC |
Connector Type | Plug |
Green Environmental Attribute | Halogen Free |
Hole Center to Center | 0.079 in |
Material | Glass-Filled Thermoplastic |
Max. Temp. | 75°C |
Terminal Type | Crimp |
Contact Type | Tab |
Current Rating | 3 A |
Contact Finish | Gold over Nickel |
Number of Contacts | 6 |
Connector Terminates To | Printed Circuit Board |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Marine Rocker Switch, DPDT, 6 Connections (MR223MMSP)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (P82R)
- PANDUIT 18-14 AWG Nylon Fork Terminal #6 Stud PK100 (PN14-6F-C)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 500mA, 250V AC, 35A at 250V AC, 5 PK (GDC-500MA)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings