Shop All Headers & Wire Housings
Te Connectivity
RITS CONN. PLUG ASSY 6P ORANGE
Mfr # 3-1473562-6
Zoro # G500956828
product price: $4.65
/ea
Sold in multiples of 1250 for $5,812.50
$5,812.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Width 0.198 in
- Length 0.791 in
- Material Glass-Filled Thermoplastic
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1473562-6
- Zoro # G500956828
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Width | 0.198 in |
Length | 0.791 in |
Height | 18.5 mm |
Details
Item | Connector |
Number of Rows | 1 |
Material | Glass-Filled Thermoplastic |
Color | Orange |
Max. Temp. | 75°C |
Flammability Rating | UL 94 V-0 |
Max. Voltage | 32V DC |
Number of Contacts | 6 |
Contact Type | Tab |
Hole Center to Center | 0.079 in |
Terminal Type | Crimp |
Current Rating | 3 A |
Connector Type | Plug |
Connector Terminates To | Printed Circuit Board |
Contact Finish | Gold over Nickel |
Green Environmental Attribute | Halogen Free |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 1.49A (CR123H172A)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 250V (A460P9)
- SAFCORD Safcord® Carpet Cord Cover - Black - 4" Wide - 12' Long (SF4-12-BLACK)
- AAON Standard Room Sensor Plain (ASM02227)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings