Shop All Headers & Wire Housings
Te Connectivity
RITS CONN. PLUG ASSY 5P YELLOW
Mfr # 1473562-5
Zoro # G900955339
product price: $4.19
/ea
Sold in multiples of 1250 for $5,237.50
$5,237.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Length 0.791 in
- Height 18.5 mm
- Width 0.198 in
- Material Glass-Filled Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1473562-5
- Zoro # G900955339
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 0.791 in |
Height | 18.5 mm |
Width | 0.198 in |
Details
Item | Connector |
Number of Rows | 1 |
Material | Glass-Filled Thermoplastic |
Color | Yellow |
Current Rating | 3 A |
Contact Finish | Gold over Nickel |
Connector Type | Plug |
Hole Center to Center | 0.079 in |
Green Environmental Attribute | Halogen Free |
Connector Terminates To | Printed Circuit Board |
Flammability Rating | UL 94 V-0 |
Max. Voltage | 32V DC |
Contact Type | Tab |
Terminal Type | Crimp |
Number of Contacts | 5 |
Max. Temp. | 75°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QOT2020CP)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 3/4 In. (GRC75)
- PANDUIT 22-18 AWG Nylon Fork Terminal #6 Stud PK100 (PN18-6F-C)
- PANELTRONICS Circuit Breaker, 15A, 1 Pole, Not Rated (206-053S)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings