Shop All Headers & Wire Housings
Te Connectivity
RITS CONN. PLUG ASSY 4P YELLOW TIN
Mfr # 2295044-4
Zoro # G400956812
product price: $2.15
/ea
Sold in multiples of 62 for $133.30
$133.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Application Signal
- Height 18.5 mm
- Length 0.633 in
- Material Glass-Filled Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2295044-4
- Zoro # G400956812
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 18.5 mm |
Length | 0.633 in |
Width | 0.198 in |
Details
Item | Connector |
Number of Rows | 1 |
Application | Signal |
Material | Glass-Filled Thermoplastic |
Color | Yellow |
Connector Type | Plug |
Green Environmental Attribute | Halogen Free |
Contact Finish | Gold over Nickel |
Contact Type | Tab |
Connector Terminates To | Printed Circuit Board |
Max. Temp. | 75°C |
Max. Voltage | 32V DC |
Hole Center to Center | 0.079 in |
Number of Contacts | 4 |
Flammability Rating | UL 94 V-0 |
Current Rating | 3 A |
Terminal Type | Crimp |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 175A, 700V AC, Non-Indicating (A70QS175-4)
- AC WORKS NEMA 10-30 3-Prong Dryer Plug to 6-50 Welder Adapter (WD1030650-018)
- MAXXIMA LED Connector, Right Angle, 2-Pin (3LXF4)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK1)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings