Shop All Headers & Wire Housings
Te Connectivity
RITS CONN. PLUG ASSY 4P RED TIN
Mfr # 1-2295044-4
Zoro # G000955536
product price: $2.99
/ea
Sold in multiples of 31 for $92.69
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Width 0.198 in
- Height 18.5 mm
- Material Glass-Filled Thermoplastic
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-2295044-4
- Zoro # G000955536
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Width | 0.198 in |
Height | 18.5 mm |
Length | 0.633 in |
Details
Item | Connector |
Number of Rows | 1 |
Material | Glass-Filled Thermoplastic |
Color | Red |
Application | Signal |
Number of Contacts | 4 |
Connector Type | Plug |
Current Rating | 3 A |
Green Environmental Attribute | Halogen Free |
Terminal Type | Crimp |
Contact Type | Tab |
Connector Terminates To | Printed Circuit Board |
Max. Voltage | 32V DC |
Max. Temp. | 75°C |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 0.079 in |
Contact Finish | Gold over Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Connector 30A 125/250V (02713-0PB)
- EATON Pushbutton Adapter (M22-LS)
- SCHNEIDER ELECTRIC Time Delay Relay, 24 to 240V AC/DC (RE22R2QEMR)
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PNAC24)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings