Shop All Wire Terminals
Te Connectivity
RING TONGUE WITH IS 3.1-5.3 MM2 TPBR
Mfr # 160163-2
Zoro # G500942944
product price: $0.25
/ea
Sold in multiples of 2200 for $550.00
$550.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size M4
- Overall Length 0.9449 in
- Features Wire Insulation Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 160163-2
- Zoro # G500942944
- Country of Origin Netherlands
- Category Wire Terminals
Dimensions
Stud Size | M4 |
Overall Length | 0.9449 in |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Non-Insulated |
Item | Ring Terminal |
Features | Wire Insulation Support |
Max. Temp. | 221 Degrees F |
Terminal Type | Ring Tongue |
Seam | Long, Open Barrel |
Wire Type | Solid or Stranded, Regular Wire |
Insulation Dia | 0.15 to 0.209 in |
Terminal Orientation | Straight |
Contact Plating Material | Brass, Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, green, 22mm, spring return, booted, unmarked, 1NO (XB4BP31)
- TORO Drip 9-Outlet Dist Mainfold (53755)
- RELIANCE CONTROLS Load Center, TH, Main Circuit Breaker (THP108)
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P YL (HBL2611VY)
- 3M 22-18 AWG Vinyl Ring Terminal #6 Stud PK25 (RV18-6Q)
- EATON 14 TERMINAL GROUND BAR KIT (GBKP1420)
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Stud Size Ring Type PK100 (3520PK)
- POWER PRODUCTS Power Products 3538006 Insulated Ring Terminal - Yellow (3538006)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (164102-025)
- 3M 12-10 AWG Vinyl Fork Terminal #10 Stud PK25 (FV10-10Q)
- GARDNER BENDER 12-10 Ga. Insulated Wire Male Disconnect Yellow 16 pk (20-145M)
- Te Connectivity Wire Terminals