Shop All Wire Terminals
Te Connectivity
RING TONGUE TERMINAL 18-14 AWG TPPHBZ
Mfr # 40725-1
Zoro # G200927074
product price: $0.31
/ea
Sold in multiples of 44000 for $13,640.00
$13,640.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.8 to 2 mm²
- Insulation Type Non-Insulated
- Stud Size #10
- Barrel Inside Dia. 0.115 in, 0.06 in
- Seam Standard, Open Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 40725-1
- Zoro # G200927074
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Barrel Inside Dia. | 0.115 in, 0.06 in |
Overall Length | 0.78 in |
Details
Wire Range | 0.8 to 2 mm² |
Insulation Type | Non-Insulated |
Item | Ring Terminal |
Seam | Standard, Open Barrel |
Features | Wire Insulation Support |
Terminal Type | Ring Tongue |
Wire Type | Regular Wire |
Max. Temp. | 221 Degrees F |
Insulation Dia | 0.1 to 0.14 in |
Terminal Orientation | Straight |
Contact Plating Material | Phosphor Bronze, Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG PVC Spade Terminal #6 Stud PK100, Insulation Color: Red (160124-2100)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100R6513)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 4A, 250V AC, 10kA (TRM4)
- BELKIN Networking Cat6 Bulk Cable, Stranded, 1000', Black (BLKA7J7041000BK)
- MASTER APPLIANCE Ratcheting Crimp Tool, Full Cycle (35084)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal 1/4" Stud PK100 (24C931)
- GROTE 8 AWG Non-Insulated Ring Terminal 3/8" Stud PK (84-3016)
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 100-Pack (312699)
- STA-KON 12-10 AWG Nylon Ring Terminal 5/16" Stud PK50 (RC10-516)
- DISCO Nyln Wire Terminal Assrtmnt Adj Red Tray W/Clr Lid (8679RCP)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 5/16" Stud PK10 (160106-2010)
- Te Connectivity Wire Terminals