Shop All Wire Terminals
Te Connectivity
RING TONGUE IS 20-16 0.0253 X.940 TPBR
Mfr # 160108-2
Zoro # G600942769
product price: $0.20
/ea
Sold in multiples of 6000 for $1,200.00
$1,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 to 15 AWG
- Insulation Type Non-Insulated
- Stud Size 0.244 in
- Max. Temp. 221 Degrees F
- Seam Long, Open Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 160108-2
- Zoro # G600942769
- Country of Origin Netherlands
- Category Wire Terminals
Dimensions
Stud Size | 0.244 in |
Overall Length | 0.7835 in |
Barrel Inside Dia. | 0.065 in, 0.09 in |
Details
Wire Range | 20 to 15 AWG |
Insulation Type | Non-Insulated |
Max. Temp. | 221 Degrees F |
Seam | Long, Open Barrel |
Wire Type | Solid or Stranded, Regular Wire |
Item | Ring Terminal |
Terminal Type | Ring Tongue |
Features | Wire Insulation Support |
Terminal Orientation | Straight |
Contact Plating Material | Tin, Brass |
Insulation Dia | 0.079 to 0.118 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1-1/2" Inside Diameter - 4' Long Stick - Black (HS385-BK)
- WAGO Connector, PK50 (221-413/K194-4045)
- HONEYWELL Limit Switch Acuator Rod (LSZ4009)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- 3M 16-14 AWG Nylon Block Fork Terminal #10 Stud PK1000 (MNG14-10FFBK)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50, Seam: Butted (PV10-8LF-L)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal #10 Stud PK100 (4FRH5)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (C10-10)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK50 (24C963)
- STA-KON 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (B14-8F)
- 3M 12-10 AWG Nylon Locking Fork Terminal 1/4" Stud PK500 (MNG10-14FLK)
- Te Connectivity Wire Terminals