Shop All Wire Terminals
Te Connectivity
RING TONGUE I.S.
Mfr # 160411-5
Zoro # G000943083
Sold in multiples of 2000 for $640.00
$640.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 11 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size M8
- Max. Temp. 221 Degrees F
- Features Wire Insulation Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 160411-5
- Zoro # G000943083
- Country of Origin Netherlands
- Category Wire Terminals
Dimensions
Stud Size | M8 |
Barrel Inside Dia. | 0.105 in, 0.175 in |
Overall Length | 1 in |
Details
Wire Range | 11 to 10 AWG |
Insulation Type | Non-Insulated |
Max. Temp. | 221 Degrees F |
Features | Wire Insulation Support |
Seam | Standard, Open Barrel |
Wire Type | Regular Wire |
Item | Ring Terminal |
Terminal Type | Ring Tongue |
Terminal Orientation | Straight |
Contact Plating Material | Phosphor Bronze, Unplated |
Insulation Dia | 0.15 to 0.209 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (750XBXRC-24D)
- BURNDY Insulated Multitap Connector, 2.19 In. L, Width: 1.38 in (BIBS2/03)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 9A, 600V AC, Non-Indicating (FRS-R-9)
- LEGRAND External Elbow, Gray, Steel, Elbows (G4018)
- POWER FIRST 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK100 (4FRH3)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (4FRG6)
- ANCOR 12-10 AWG - #10 Nylon Ring Terminal - 100-Pack (220223)
- GARDNER BENDER Vinyl-Insul Spade Termnal, 16-14 AWG, PK75 (75-113)
- SCHNEIDER ELECTRIC NEUTRAL LUG KIT #6 WIRE (LK100ANCP)
- GROTE 6 AWG Vinyl Ring Terminal 5/16" Stud PK (84-2940)
- PANDUIT 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (PN10-8F-L)
- Te Connectivity Wire Connectors & Disconnects