Shop All Wire Terminals
Te Connectivity
RING TONGUE 18-14 .236X.390 ELCTRO TPBR
Mfr # 140546
Zoro # G000942871
Sold in multiples of 10000 for $1,300.00
$1,300.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 14 AWG
- Stud Size 1/4 in
- Max. Temp. 221 Degrees F
- Barrel Inside Dia. 0.065 in, 0.11 in
- Terminal Type Ring Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 140546
- Zoro # G000942871
- Country of Origin Italy
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Barrel Inside Dia. | 0.065 in, 0.11 in |
Overall Length | 0.78 in |
Details
Wire Range | 18 to 14 AWG |
Max. Temp. | 221 Degrees F |
Item | Ring Terminal |
Terminal Type | Ring Tongue |
Seam | Open Barrel |
Wire Type | Regular Wire |
Features | Open Barrel, Wire Insulation Support |
Contact Plating Material | Tin, Brass |
Insulation Dia | 0.1 to 0.14 in |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, QP/MP Series 40A, 2 Pole, 120/240V AC (ITEQ240)
- TORK Electromechanical Timer, 120V, SPST-NO (1101B)
- LINEMASTER Linemaster T91Sc36 (T-91-SC36)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 7 A, Reversing: No (3RT20151AK61)
- STA-KON 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (10RC-10)
- PANDUIT Ring, Hi Temp, N-Ins, 8 Awg, 5/16" Stud, PK25 (P8-56RHT6-Q)
- QUICKCABLE 12-10 AWG PVC Pin Terminal 0.075" Stud PK25 (160475-025)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (5WHH6)
- STA-KON 22-16 AWG Nylon Ring Terminal #10 Stud PK100 (RA18-10)
- GROTE 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK (83-2505)
- REMINGTON INDUSTRIES Butt Terminals, PVC Insulated, 14-16 AWG Gauge Wire, Tin-Plated Copper, Blue, 100 PK (BV2-100)
- Te Connectivity Wire Connectors & Disconnects