Shop All Wire Terminals
Te Connectivity
RING TONGUE 176 20-16 AWG 0.251 STNP
Mfr # 160018-1
Zoro # G500943019
product price: $0.08
/ea
Sold in multiples of 15000 for $1,200.00
$1,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 to 16 AWG
- Insulation Type Non-Insulated
- Stud Size M4
- Features Wire Insulation Support
- Seam Open Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 160018-1
- Zoro # G500943019
- Country of Origin Netherlands
- Category Wire Terminals
Dimensions
Stud Size | M4 |
Barrel Inside Dia. | 0.075 in, 0.085 in |
Overall Length | 0.487 in |
Details
Wire Range | 20 to 16 AWG |
Insulation Type | Non-Insulated |
Features | Wire Insulation Support |
Seam | Open Barrel |
Item | Ring Terminal |
Terminal Type | Ring Tongue |
Max. Temp. | 221 Degrees F |
Wire Type | Regular Wire |
Insulation Dia | 0.07 to 0.09 in |
Contact Plating Material | Brass, Unplated |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Latching Timer Module, Ul Listed (LT-1UL)
- GARDNER BENDER Blue Winged Wire Connectors (10-089)
- ABB TA25DU19, OVERLOAD RELAY 13-19A (TA25DU19)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 8 in H, 2-3/4 in D (E3PB)
- PANDUIT 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (P10-10F-L)
- STA-KON 18-14 AWG Nylon Ring Terminal #8 Stud PK100 (RB14-8)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 14-16 AWG Wire, Blue, 100 Pcs (HPBDD2-250-100)
- PACER GROUP Pacer 16-14 AWG Heat Shrink Female Bullet Terminal - 25 Pack (TBRE14-156-25)
- POWER FIRST 16-14 AWG Vinyl Flanged Fork Terminal #10 Stud PK100 (4FRJ4)
- 3M Scotchlok 22-18 AWG Vinyl Ring Terminal #6 Stud PK100 (MVU18-6R/SX)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (37417)
- Te Connectivity Wire Terminals