Shop All Wire Terminals
Te Connectivity
RING TONGUE 170 18-14 AWG PTPBR
Mfr # 109452-4
Zoro # G300942779
product price: $0.13
/ea
Sold in multiples of 12500 for $1,625.00
$1,625.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.8 to 2 mm²
- Insulation Type Insulated
- Stud Size #8
- Features Heavy Duty; Wire Insulation Support
- Overall Length 0.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 109452-4
- Zoro # G300942779
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 0.68 in |
Barrel Inside Dia. | 0.056 in, 0.16 in |
Details
Wire Range | 0.8 to 2 mm² |
Insulation Type | Insulated |
Features | Heavy Duty; Wire Insulation Support |
Wire Type | Stranded, Magnet Wire |
Max. Temp. | 230 Degrees F |
Seam | Open Barrel |
Terminal Type | Ring Tongue |
Item | Ring Terminal |
Terminal Orientation | Straight |
Contact Plating Material | Pre-Tin |
Insulation Dia | 0.105 to 0.17 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, 12mm, 240V, Amber (22NY97)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNU9)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 360VA, 0 Hz (ORI241240110)
- MONOPRICE A/V Cable, 3.5mm M/F Ext Cble, Blk, 25ft (5591)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (C10-10)
- CANTEX 5140108C 2 in PVC Male Terminal Adapter (33223)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #10 Stud PK1000 (PV14-10LF-M)
- GARDNER BENDER 16-14 AWG Vinyl Spade Terminal #8, #10 Stud PK100 (10-114N)
- VELVAC 12-10 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (30424)
- 3M Scotchlok 16-14 AWG Vinyl Ring Terminal #10 Stud PK100 (MVU14-10RX)
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK100 (MVU14-8FBX)
- Te Connectivity Wire Connectors & Disconnects