Shop All Wire Terminals
Te Connectivity
RING TONGUE 16-14 AWG TPBR
Mfr # 1217330-1
Zoro # G400943034
product price: $0.44
/ea
Sold in multiples of 2000 for $880.00
$880.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1 to 2.5 mm²
- Insulation Type Non-Insulated
- Stud Size 3/8 in
- Max. Temp. 221 Degrees F
- Features Sheared Terminal; Wire Insulation Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1217330-1
- Zoro # G400943034
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Overall Length | 1.245 in |
Barrel Inside Dia. | 0.075 in, 0.16 in |
Details
Wire Range | 1 to 2.5 mm² |
Insulation Type | Non-Insulated |
Max. Temp. | 221 Degrees F |
Item | Ring Terminal |
Features | Sheared Terminal; Wire Insulation Support |
Wire Type | Stranded, Regular Wire |
Terminal Type | Ring Tongue |
Seam | Standard, Open Barrel |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Insulation Dia | 0.12 to 0.17 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 90 deg., 3/8", .375-.438 (RSR-9007)
- RACO EMT COMPR CONNECTOR 1/2" STEEL (2902)
- EATON BUSSMANN Glass Fuse, GRF Series, Time-Delay, 10A, 300V AC, 10kA at 300V AC (GRF-10)
- HARTING Rectangular Connector Insert, 16 A (09330102701)
- GARDNER BENDER Terminal Kit 12-10 Awg (TK-1210)
- GARDNER BENDER Vinyl-Insulated Spade Terminal, 12-10, PK5 (75-116)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 10 Stud Size, Yellow, 10 Pcs (SV5.5-5-10)
- 3M Scotchlok 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (M10-10FX)
- STA-KON 18-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (14RB-8FL)
- 3M 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (M6-38RX)
- MIDWEST FASTENER 12 WG to 10 WG x 5/16" Uninsulated Ring Terminals 10PK (66983)
- Te Connectivity Wire Connectors & Disconnects