Shop All Wire Terminals
Te Connectivity
RING TONGUE 1/4 22-16 AWG TPBR
Mfr # 140731-2
Zoro # G500942968
Sold in multiples of 25000 for $8,000.00
$8,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Non-Insulated
- Stud Size 1/4 in
- Wire Type Stranded, Regular Wire
- Terminal Type Ring Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 140731-2
- Zoro # G500942968
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Overall Length | 0.976 in |
Barrel Inside Dia. | 0.035 in, 0.07 in |
Details
Wire Range | 22 to 16 AWG |
Insulation Type | Non-Insulated |
Wire Type | Stranded, Regular Wire |
Terminal Type | Ring Tongue |
Max. Temp. | 221 Degrees F |
Seam | Standard, Open Barrel |
Features | Wire Insulation Support |
Item | Ring Terminal |
Contact Plating Material | Tin, Brass |
Insulation Dia | 0.059 to 0.118 in |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 10 ft. (9871)
- SIEMENS Load Center, E0, 125A, Main Lug, 1 Phase (E0816ML1125SCU)
- SCHLAGE ELECTRONICS 2-in Square - Illuminated, Green (709GR EX ILL 12VDC)
- ZORO SELECT Channel Angle Bracket, Gold (V330Y)
- STA-KON 22-16 AWG Nylon Ring Terminal #4 Stud PK100 (RA18-4)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal #8 Stud PK100 (5WHG3)
- STA-KON 22-16 AWG Nylon Fork Terminal #8 Stud PK100 (RA18-8F)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (24C835)
- GROTE 22-18 AWG Heat Shrink Ring Terminal #10 Stud PK, Connection Material: Tin-Plated Copper (84-2416)
- QUICKCABLE 4 AWG Non-Insulated Ring Terminal 3/8" Stud (4904-525-001F)
- JANDORF Term Disc F Vinyl Ins .187 Tab 60876 (3400751)
- Te Connectivity Wire Connectors & Disconnects