Shop All Wire Terminals
Te Connectivity
RING TONGUE 12-10 AWG BR
Mfr # 42722-1
Zoro # G900942926
product price: $0.26
/ea
Sold in multiples of 3000 for $780.00
$780.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size #10
- Barrel Inside Dia. 0.14 in, 0.18 in
- Terminal Type Ring Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 42722-1
- Zoro # G900942926
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Barrel Inside Dia. | 0.14 in, 0.18 in |
Overall Length | 1.072 in |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Non-Insulated |
Terminal Type | Ring Tongue |
Seam | Standard, Open Barrel |
Item | Ring Terminal |
Max. Temp. | 221 Degrees F |
Features | Wire Insulation Support |
Wire Type | Regular Wire |
Insulation Dia | 0.15 to 0.21 in |
Terminal Orientation | Straight |
Contact Plating Material | Unplated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER UL Class Fuse, AGC Series, Fast-Acting, 3A, 250V AC, 15 PK (67188)
- WIEGMANN Pushbutton Enclosure, 22mm, 4 Holes, Steel (PBGX4)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 100/120V AC, 240V AC, 480V AC, 600V AC (TB250N011F2)
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 4A, 570V AC, Non-Indicating (DCT4-2)
- GROTE 16-14 AWG Heat Shrink Ring Terminal #6 Stud PK (84-2424)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 (PV10-56R-L)
- 3M 22-18 AWG Vinyl Locking Fork Terminal #6 Stud PK25 (LFV18-6Q)
- PANDUIT Bullet Disconnect, Female, PK25 (EBNF14-4FIB-Q)
- S&G TOOL AID DEUTSCH TERMINAL RLS 20-24 AWG TOOL (SG18553)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 1/2" Stud PK50 (24C845)
- PANDUIT Female Disconnect, Vyl, Brl, Insul, 22, PK50 (EDV18-250B-L)
- Te Connectivity Wire Terminals