Shop All Wire Terminals
Te Connectivity
RING TERMINAL AUTOMATIC 22-18 AWG TP
Mfr # 170225-2
Zoro # G200927135
product price: $0.20
/ea
Sold in multiples of 8000 for $1,600.00
$1,600.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Insulated
- Stud Size #8
- Barrel Inside Dia. 0.085 in, 0.035 in
- Terminal Type Ring Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 170225-2
- Zoro # G200927135
- Country of Origin China
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Barrel Inside Dia. | 0.085 in, 0.035 in |
Overall Length | 0.7 in |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Insulated |
Terminal Type | Ring Tongue |
Wire Type | Regular Wire |
Max. Temp. | 221 Degrees F |
Features | Wire Insulation Support |
Seam | Open Barrel |
Item | Ring Terminal |
Terminal Orientation | Straight |
Contact Plating Material | Tin, Brass |
Insulation Dia | 0.059 to 0.118 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Coupling, 2-7/32"L, 2" Conduit (1828)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403000A10M050)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 5 ft. (9806)
- FINE CABLES Panel Mount Connector Cap for USB and RJ45 panel mount connectors, Quick Lock, Waterproof (ASICPICPC)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (164102-025)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 (24C844)
- QUICKCABLE 16-14 AWG Nylon Flag Terminal 0.25" Stud PK25 (162265-025)
- MASTER APPLIANCE Red Stud .250 Female, 18 to 20 AWG, PK50 (10669)
- POWER PRODUCTS Power Products 3538006 Insulated Ring Terminal - Yellow (3538006)
- STA-KON 22-16 AWG Non-Insulated Fork Terminal #8 Stud PK100 (A18-8F)
- GARDNER BENDER 16-14 Ga. Insulated Wire Butt Splice Blue 100 pk (10-123)
- Te Connectivity Wire Connectors & Disconnects