Shop All Wire Terminals
Te Connectivity
RING TERMINAL 20-16 AWG TPBR
Mfr # 40810
Zoro # G600926967
Sold in multiples of 20000 for $4,200.00
$4,200.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.5 to 1.4 mm²
- Insulation Type Non-Insulated
- Stud Size #4
- Terminal Type Ring Tongue
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 40810
- Zoro # G600926967
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #4 |
Overall Length | 0.4 in |
Barrel Inside Dia. | 0.07 in |
Details
Wire Range | 0.5 to 1.4 mm² |
Insulation Type | Non-Insulated |
Terminal Type | Ring Tongue |
Max. Temp. | 221 Degrees F |
Item | Ring Terminal |
Wire Type | Regular Wire |
Seam | Standard, Open Barrel |
Contact Plating Material | Brass, Tin |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30A Amp Range (NO.663-R)
- TRIPP LITE T1 Cable, Shielded, RJ48C, RJ 45 M/M, 7ft (N266-007)
- PROSOURCE 40Pc Electrical Connectors Set (CP-403L)
- LEVITON Locking Recept L5-20R20A (02310-00D)
- 3M 12-10 AWG Vinyl Ring Terminal #6 Stud PK25 (RV10-6Q)
- PANDUIT 8 AWG Non-Insulated Tubular Ring Terminal #10 Stud PK200 (S8-10R-T)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 1/4in. Stud Size, Yellow, 100 Pcs (SVS5.5-6-100)
- PANDUIT Female Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18-188FIB-L)
- ANCOR 12-10 AWG - 3/8" Nylon Ring Terminal - 25-Pack (210226)
- ILSCO Aluminum Neutral Bar Adapter, Conductor (NBST-2/0-EC)
- MIDWEST FASTENER 16 WG to 14 WG x #10 Uninsulated Ring Terminals 25PK (70071)
- Te Connectivity Wire Connectors & Disconnects