Shop All Wire Terminals
Te Connectivity
RING TERMINAL 18-14 AWG BR
Mfr # 42110-1
Zoro # G900927282
product price: $0.19
/ea
Sold in multiples of 16000 for $3,040.00
$3,040.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.8 to 2 mm²
- Insulation Type Non-Insulated
- Stud Size #6
- Seam Standard, Open Barrel
- Terminal Type Ring Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 42110-1
- Zoro # G900927282
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 0.57 in |
Barrel Inside Dia. | 0.055 in |
Details
Wire Range | 0.8 to 2 mm² |
Insulation Type | Non-Insulated |
Seam | Standard, Open Barrel |
Terminal Type | Ring Tongue |
Wire Type | Discrete Wire |
Max. Temp. | 230 Degrees F |
Item | Ring Terminal |
Terminal Orientation | Straight |
Contact Plating Material | Brass, Unplated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Side Aux Seq C, 1NO/1NC, For XT Frame C (XTCEXSCC11)
- SEAWARD Solar Irradiance Meter, W Datalogging (SS200R)
- EATON Ill Mtn Pb Sil-bzl Flsh Blu, 22.5 mm, White (M22-DL-W)
- LEVITON Receptacle (8300-GY)
- POWER FIRST 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (24C758)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #6 Stud PK100 (PV14-6F-C)
- STA-KON 16-14 AWG Vinyl Pin Terminal PK100 (14RB-47PT)
- PANDUIT 16-14 AWG Nylon Ring Terminal 5/16" Stud PK100 (PN14-56R-C)
- GARDNER BENDER Vinyl-Insul Ring Terminal, 12-10 AWG, PK50 (75-106)
- GROTE 12-10 AWG Vinyl Spade Terminal #8, #10 Stud PK100 (83-2534)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (A18-38)
- Te Connectivity Wire Terminals