Shop All Wire Terminals
Te Connectivity
RING TERMINAL 12-10 AWG TPCU
Mfr # 42555-1
Zoro # G100926917
product price: $0.33
/ea
Sold in multiples of 40000 for $13,200.00
$13,200.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 26 to 22 AWG
- Insulation Type Non-Insulated
- Stud Size #10
- Terminal Type Ring Tongue
- Wire Type Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 42555-1
- Zoro # G100926917
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.82 in |
Barrel Inside Dia. | 0.13 in |
Details
Wire Range | 26 to 22 AWG |
Insulation Type | Non-Insulated |
Terminal Type | Ring Tongue |
Wire Type | Regular Wire |
Item | Ring Terminal |
Seam | Standard, Open Barrel |
Max. Temp. | 230 Degrees F |
Contact Plating Material | Tin, Copper |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 35A, 500V AC, Non-Indicating (L50QS035.T)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Green (HS364-S10-GREEN)
- EATON B-LINE J-Hook, 1/2In Flange, 2In Max Cap (BCH32-C2)
- MURR ELEKTRONIK M12 FEMALE 0° B CODED SHIELDED WIREABLE SCREW TERM., 5 POLE max. 0.75mm² 6-8mm PROFIBUS (7000-14021-0000000)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #6 Stud PK25 (LFV14-6Q)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal 1/4" Stud PK50 (5WHD4)
- STA-KON 18-14 AWG Vinyl Fork Terminal #8 Stud PK100 (14RB-8F)
- POWER FIRST 16-14 AWG Vinyl Flanged Fork Terminal #8 Stud PK100 (24C933)
- MOTORMITE 18-14 Gauge Splice Terminal Blue Quick Splice Te, 85464 (85464)
- GARDNER BENDER 12-10 Ga. Insulated Wire Butt Splice Yellow 50 pk (10-126)
- GARDNER BENDER RING TERM 16-14AWG 10PK (15-103)
- Te Connectivity Wire Terminals