Shop All Wire Terminals
Te Connectivity
RING CRIMP TAB 26-20 AWG TPBR
Mfr # 60124-2
Zoro # G200941339
Sold in multiples of 36000 for $6,480.00
$6,480.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.12 to 0.5 mm²
- Insulation Type Non-Insulated
- Stud Size #6
- Overall Length 0.562 in
- Seam Open Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 60124-2
- Zoro # G200941339
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 0.562 in |
Barrel Inside Dia. | 0.04 in, 0.07 in |
Details
Wire Range | 0.12 to 0.5 mm² |
Insulation Type | Non-Insulated |
Seam | Open Barrel |
Terminal Type | Spade Tongue |
Wire Type | Regular Wire |
Features | Wire Insulation Support |
Item | Spade Terminal |
Max. Temp. | 230 Degrees F |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Insulation Dia | 0.048 to 0.078 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. RD (R26R-0100)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E2-X10MY1-US)
- STEREN Surface Jack Ivory, Telephone, 4C (300-145IV)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Toggle (PTC521GY)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 1/2" Stud PK50 (24C964)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P14-10RHT6-C)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal #8 Stud PK25, Insulation Color: Red (164103-025)
- 3M 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (M14-10RK)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH14-8R/LX)
- GARDNER BENDER 12-10 Ga. Insulated Wire Female Disconnect Yellow 50 pk (10-155F)
- 3M 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK50 (MNG10-10FLX)
- Te Connectivity Wire Connectors & Disconnects