Shop All Wire Terminals
Te Connectivity
RING CRIMP 18-14 AWG TPBR
Mfr # 60744-2
Zoro # G100942818
product price: $0.29
/ea
Sold in multiples of 25000 for $7,250.00
$7,250.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.8 to 2.08 mm²
- Insulation Type Non-Insulated
- Stud Size #10
- Barrel Inside Dia. 0.15 in, 0.06 in
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 60744-2
- Zoro # G100942818
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Barrel Inside Dia. | 0.15 in, 0.06 in |
Overall Length | 0.788 in |
Details
Wire Range | 0.8 to 2.08 mm² |
Insulation Type | Non-Insulated |
Item | Ring Terminal |
Max. Temp. | 221 Degrees F |
Seam | Open Barrel |
Features | Wire Insulation Support |
Terminal Type | Ring Tongue |
Wire Type | Regular Wire |
Insulation Dia | 0.12 to 0.16 in |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PDC12)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 95 A, Reversing: Yes (XTCR095F11A)
- LEVITON Electrical Receptacles Cl Sw Tgl Lited Off Sp 20A120/120Vac (5362-E)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B2/1 L Series 2A, 1 Pole, 277V AC, B Curve (33V928)
- GARDNER BENDER Term Ring Crimp 12-10Awg Yel (21-109)
- 3M 22-18 AWG Nylon Fork Terminal #8 Stud PK100, Seam: Brazed (MNG18-8FX)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal #8 Stud PK100 (5WHG0)
- 3M 12-10 AWG Heat-Shrink Locking Fork Terminal #10 Stud PK25 (MH10-10FLX)
- PANDUIT Ring Term, Vyl, Insul, 8 Awg, PK25 (EV8-14R-Q)
- GARDNER BENDER Disconnect Terminal, 16-14 AWG, Fe, PK20 (20-143F)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #8 Stud PK100 (PV18-8R-CY)
- Te Connectivity Wire Connectors & Disconnects