Shop All Wire Terminals
Te Connectivity
RING CRIMP 18-14 AWG TPBR
Mfr # 60625-1
Zoro # G300942830
Sold in multiples of 11000 for $1,430.00
$1,430.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.823 to 2.08 mm²
- Insulation Type Non-Insulated
- Stud Size M6
- Barrel Inside Dia. 0.115 in, 0.07 in
- Overall Length 0.782 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 60625-1
- Zoro # G300942830
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M6 |
Barrel Inside Dia. | 0.115 in, 0.07 in |
Overall Length | 0.782 in |
Details
Wire Range | 0.823 to 2.08 mm² |
Insulation Type | Non-Insulated |
Max. Temp. | 221 Degrees F |
Item | Ring Terminal |
Terminal Type | Ring Tongue |
Seam | Open Barrel |
Wire Type | Regular Wire |
Features | Wire Insulation Support |
Terminal Orientation | Straight |
Insulation Dia | 0.1 to 0.14 in |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Arm Coupling Between Tubing Sections, Coupling Accessory, Aluminum (6206620)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 175A, Fast-Acting, 700V AC, Bolt-On (FWP-175A)
- SCHNEIDER ELECTRIC TeSys Deca control relay - 5 NO - <= 690 V - 24 V DC low consumption coil (CAD50BL)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT22QSW)
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 100-Pack (312699)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 1/2" Stud PK100 (24C838)
- ANCOR 22-18 Gauge - #10 Heat Shrink Ring Terminal - 25-Pack (310325)
- DISCO Red Wire Terminal Butt Conn 22-18 Ga. Wire Crimp/Seal PK25 (2066PK)
- STA-KON 22-16 AWG Nylon Fork Terminal #10 Stud PK100 (RA18-10F)
- 3M Scotchlok 16-14 AWG Vinyl Ring Terminal #6 Stud PK100 (MVU14-6R/SX)
- DISCO Blue Nyln Crimp Wire Terminal 3/8"Stud/Ring Typ 16-14 G Wire PK10 (12153PK)
- Te Connectivity Wire Terminals