Shop All Wire Terminals
Te Connectivity
RING CRIMP 18-14 AWG BR
Mfr # 60744-1
Zoro # G200942886
Sold in multiples of 11000 for $1,760.00
$1,760.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.8 to 2.08 mm²
- Insulation Type Non-Insulated
- Stud Size #10
- Features Wire Insulation Support
- Overall Length 0.788 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 60744-1
- Zoro # G200942886
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.788 in |
Barrel Inside Dia. | 0.06 in, 0.15 in |
Details
Wire Range | 0.8 to 2.08 mm² |
Insulation Type | Non-Insulated |
Features | Wire Insulation Support |
Terminal Type | Ring Tongue |
Max. Temp. | 221 Degrees F |
Item | Ring Terminal |
Seam | Open Barrel |
Wire Type | Regular Wire |
Insulation Dia | 0.12 to 0.16 in |
Contact Plating Material | Unplated |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Quick Shot Bridle Ring 1-1/2 Loop Concrete Nail And Washer (BR-150-SSC)
- DWYER INSTRUMENTS SingleDual Pressure Switch, Press Sw 2011 Inwc (1626-10)
- TY-RAP 14.2" L Extra Heavy Duty Cable Tie PK 50 (LS-4.6-360A)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (3TX7111-3PC13)
- GARDNER BENDER 12-10 Ga. Insulated Wire Butt Splice Yellow 50 pk (10-126)
- PANDUIT Ring, Nylon, 22-18 Awg, #4 Stud, PK100 (PN18-4R-C)
- PANDUIT Disconnect, Fem, Nylfl, 12-10 Awg, PK2000 (DNF10-250FIB-2K)
- MIDWEST FASTENER 16 WG to 14 WG x #10 x 61/64" Snap Spade Terminals 20PK (70133)
- MASTER APPLIANCE Red Stud .250 Female, 18 to 20 AWG, PK50 (10669)
- PANDUIT 12-10 AWG Vinyl Fork Terminal #10 Stud PK50 (PMV6-5F-L)
- ANCOR 22-18 AWG - #8 Nylon Ring Terminal - 100-Pack (220202)
- Te Connectivity Wire Terminals