Shop All Wire Terminals
Te Connectivity
RING CRIMP 12-10 AWG BR
Mfr # 42864-1
Zoro # G100943013
product price: $0.52
/ea
Sold in multiples of 3000 for $1,560.00
$1,560.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 3 to 6 mm²
- Insulation Type Non-Insulated
- Stud Size #10
- Barrel Inside Dia. 0.1 in, 0.19 in
- Overall Length 0.921 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 42864-1
- Zoro # G100943013
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Barrel Inside Dia. | 0.1 in, 0.19 in |
Overall Length | 0.921 in |
Details
Wire Range | 3 to 6 mm² |
Insulation Type | Non-Insulated |
Terminal Type | Ring Tongue |
Features | Wire Insulation Support |
Seam | Standard, Open Barrel |
Wire Type | Regular Wire |
Item | Ring Terminal |
Max. Temp. | 230 Degrees F |
Terminal Orientation | Straight |
Contact Plating Material | Brass, Unplated |
Insulation Dia | 0.17 to 0.21 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.4in ID, Black, 4ft, PK20 (MDT-0400-48A-BLACK)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 4 (RSR-316)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1STUZ-120U)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BL434)
- 3M 16-14 AWG Nylon Ring Terminal #10 Stud PK100 (MNG14-10RX)
- GARDNER BENDER Terminal Kit, 600 V, 22 to 10 AWG Wire, Assorted (TK-40)
- 3M Scotchlok 22-18 AWG Vinyl Block Fork Terminal #10 Stud PK100 (MVU18-10FBX)
- QUICKCABLE 12-10 AWG PVC Male Bullet Terminal 0.195" Stud PK100 (160472-100)
- ANCOR 12-10 Gauge - 1/4" Heat Shrink Ring Terminal - 100-Pack (312499)
- 3M 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK10 (M6-14R/SX)
- 3M 22-18 AWG Nylon Ring Terminal #8 Stud PK100 (MNG18-8R/LX)
- Te Connectivity Wire Terminals