Shop All Wire Terminals
Te Connectivity
RING CRIMP 10-6 AWG TPBR
Mfr # 61868-1
Zoro # G500942883
product price: $0.52
/ea
Sold in multiples of 1200 for $624.00
$624.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 5 to 15 mm²
- Insulation Type Non-Insulated
- Stud Size M6
- Barrel Inside Dia. 0.24 in, 0.165 in
- Seam Open Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 61868-1
- Zoro # G500942883
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M6 |
Barrel Inside Dia. | 0.24 in, 0.165 in |
Overall Length | 1.11 in |
Details
Wire Range | 5 to 15 mm² |
Insulation Type | Non-Insulated |
Item | Ring Terminal |
Seam | Open Barrel |
Features | Wire Insulation Support |
Terminal Type | Ring Tongue |
Wire Type | Regular Wire |
Max. Temp. | 221 Degrees F |
Contact Plating Material | Tin |
Insulation Dia | 0.145 to 0.29 in |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 104A Iec (LRD3365)
- TECUMSEH Overload Protector, K90-21 (K90-21)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (TC050028)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (5WHG2)
- MASTER APPLIANCE Blue Stud No. 10, 14 to 16 AWG, PK50 (10649)
- ABB RC363, INS NYL RING TRM 12-10 No10 YELLOW, PK 500 (RC363)
- PANDUIT 16-14 AWG Nylon Ring Terminal 5/16" Stud PK100 (PN14-56R-C)
- JANDORF TERM RING 16-14 #6 VYL (60905)
- PANDUIT Tubular Ring Term, non-Insul, 4/0 AWG, 5/16 stud, S4/0-56R-C, PK 100 (S4/0-56R-C)
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Spade Male Type PK50 (3530PK50)
- 3M 16-14 AWG Vinyl Pin Terminal 0.47" Pin Length PK100 (MVU14-47PX-A)
- Te Connectivity Wire Terminals