Shop All Wire Terminals
Te Connectivity
RING AMVAR 14-12 2 15025 BR
Mfr # 62755-1
Zoro # G500942852
Sold in multiples of 5000 for $850.00
$850.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 15 AWG
- Insulation Type Non-Insulated
- Stud Size #8
- Seam Open Barrel
- Barrel Inside Dia. 0.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 62755-1
- Zoro # G500942852
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Barrel Inside Dia. | 0.12 in |
Overall Length | 0.945 in |
Details
Wire Range | 15 AWG |
Insulation Type | Non-Insulated |
Seam | Open Barrel |
Terminal Type | Ring Tongue |
Item | Ring Terminal |
Wire Type | Regular Wire |
Max. Temp. | 221 Degrees F |
Terminal Orientation | Straight |
Contact Plating Material | Unplated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Stater/Ground Lug, 3/0, 5/16", PK5 (6430-005E)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 2" L (MT4-2)
- MIGHTY TIE Cable Ties, 8", UV Black, Light Heavy Duty, PK100 (MT81200C)
- EATON Pilot Light, 120VAC, Clear (10250T34C)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (B14-6)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 1177 Piece (K1-PNKIT)
- 3M 12-10 AWG Nylon Ring Terminal #4 Stud PK500 (MNG10-4R/SK)
- POWER FIRST 12-10 AWG Vinyl Pin Terminal PK50 (5UGP5)
- GARDNER BENDER 16-14 Ga. Insulated Wire Ring Terminal Blue 17 pk (20-105)
- GARDNER BENDER Insul. Ring Terminal, 6 AWG 1/4" Stud, PK4 (14-095)
- 3M 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK500 (MU10-10FHTK)
- Te Connectivity Wire Terminals