Shop All Wire Terminals
Te Connectivity
RING 22-16 AWG BR
Mfr # 61436-1
Zoro # G200942824
product price: $0.11
/ea
Sold in multiples of 14000 for $1,540.00
$1,540.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.3 to 1.31 mm²
- Insulation Type Non-Insulated
- Stud Size #8
- Overall Length 0.771 in
- Features Wire Insulation Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 61436-1
- Zoro # G200942824
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 0.771 in |
Barrel Inside Dia. | 0.05 in, 1/8 in |
Details
Wire Range | 0.3 to 1.31 mm² |
Insulation Type | Non-Insulated |
Features | Wire Insulation Support |
Item | Ring Terminal |
Terminal Type | Ring Tongue |
Seam | Open Barrel |
Max. Temp. | 221 Degrees F |
Wire Type | Regular Wire |
Terminal Orientation | Straight |
Contact Plating Material | Unplated |
Insulation Dia | 0.1 to 0.14 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, Black, 1NC, 22 mm, ZB5 (ZB5AZ102TQ)
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1103-0AB40-1FA0)
- RACO Emt Compr Cplng, Insul, 1-1/2", Dc Zinc (2836)
- LEVITON Wall Switch, 1-Pole, Maintained, Metallic (1221-2KL)
- ECLIPSE TOOLS Ring Terminal, 12-10 AWG, 1/4" Stud, PK10 (902-417-10)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #4 Stud PK100 (160101-2100)
- STA-KON 22-16 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 (A18-6FL)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #6 Stud PK100 (4FRH6)
- 3M 8 AWG Non-Insulated Ring Terminal 5/16" Stud PK200 (M8-516RK)
- DISCO Red Nyln Crimp Wire Terminal .250Tab F/InsF/Spd 22-18G Wire PK10 (12166PK)
- PANDUIT 16-14 AWG Nylon Ring Terminal #6 Stud PK100 (PN14-6R-C)
- Te Connectivity Wire Connectors & Disconnects