Shop All Wire Terminals
Te Connectivity
RING 20-16 AWG .0295 X .390 TPBR
Mfr # 40955
Zoro # G700942812
product price: $0.12
/ea
Sold in multiples of 10000 for $1,200.00
$1,200.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.5 to 1.4 mm²
- Insulation Type Non-Insulated
- Stud Size #10
- Seam Standard, Open Barrel
- Features Wire Insulation Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 40955
- Zoro # G700942812
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.78 in |
Barrel Inside Dia. | 0.07 in, 0.115 in |
Details
Wire Range | 0.5 to 1.4 mm² |
Insulation Type | Non-Insulated |
Seam | Standard, Open Barrel |
Features | Wire Insulation Support |
Terminal Type | Ring Tongue |
Item | Ring Terminal |
Wire Type | Regular Wire |
Max. Temp. | 221 Degrees F |
Insulation Dia | 0.1 to 0.14 in |
Terminal Orientation | Straight |
Contact Plating Material | Brass, Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Tmr Sngl Pole 5-Btn Wht (PT18M-W-K)
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, Blank/Flat (MM1410C)
- ALLEN BRADLEY Lug Connector Set 200A Disconnect Switch Parts And Accessory (1494R-N3)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, projecting, black, 22mm, spring return, booted, unmarked (ZB5AP2)
- GARDNER BENDER Compression Lug, 6 AWG Wire, 516 in Stud, Copper Contact, Silver (AML-201)
- 3M 22-18 AWG Heat-Shrink Locking Fork Terminal #10 Stud PK25 (MH18-10FLX)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #6, #8, #10 Stud PK25 (160112-025)
- PANDUIT Ring Terminal, Vinyl Insulated, 26 - 22 (1000 Pack), 1000PK (PV22-6R-MYY)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (B14-10)
- 3M 12-10 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV10-6Q)
- STA-KON 18-14 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 (B14-8FL)
- Te Connectivity Wire Connectors & Disconnects