Shop All Wire Terminals
Te Connectivity
RING .190 (4.82 MM) 8-10 AWG TPBR
Mfr # 42673-2
Zoro # G300943097
Sold in multiples of 5000 for $1,250.00
$1,250.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 10 to 8 AWG
- Insulation Type Non-Insulated
- Stud Size #10
- Overall Length 0.717 in
- Max. Temp. 230 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 42673-2
- Zoro # G300943097
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.717 in |
Barrel Inside Dia. | 0.13 in |
Details
Wire Range | 10 to 8 AWG |
Insulation Type | Non-Insulated |
Max. Temp. | 230 Degrees F |
Terminal Type | Rectangular Tongue |
Wire Type | Regular Wire |
Seam | Standard, Open Barrel |
Terminal Orientation | Straight |
Contact Plating Material | Brass, Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRA ELECTRONICS RED NYLON FEMALE QUICK DISCONNECT 22-18 GAUGE .250 (RNFD250F)
- DAYTON Control Transformer, 200 VA, 80 °C, 12/24V AC, 120V AC (31EH97)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to SC, 5 M (GBLCC-D2-05)
- ELECTRIDUCT 1U Keyboard Tray 10.8in D (QWM-ED-KBT-1U-270D)
- GARDNER BENDER 12-10 AWG Vinyl Spade Terminal #8, #10 Stud PK50 (10-116)
- PANDUIT Ring Term, Vyl, Insul, 8 Awg, PK25 (EV8-14R-Q)
- QUICKCABLE 16-14 AWG PVC Ring Terminal #8 Stud PK100, Insulation Color: Blue (160203-100)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 14-16 AWG Wire, Blue, 10 Pcs (HPBDD2-250-10)
- GROTE 12-10 AWG Vinyl Spade Terminal #8, #10 Stud PK100 (83-2534)
- STA-KON 22-16 AWG Non-Insulated Fork Terminal #6 Stud PK100 (A18-6F)
- 3M 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK1000 (MV14-516R/SK)
- Te Connectivity Wire Terminals