Shop All Wire Terminals
Te Connectivity
RING 18-14 AWG BR
Mfr # 61794-4
Zoro # G900943022
product price: $0.14
/ea
Sold in multiples of 9000 for $1,260.00
$1,260.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.8 to 2 mm²
- Insulation Type Non-Insulated
- Stud Size #8
- Features Wire Insulation Support
- Seam Open Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 61794-4
- Zoro # G900943022
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Barrel Inside Dia. | 0.064 in, 1/8 in |
Overall Length | 0.77 in |
Details
Wire Range | 0.8 to 2 mm² |
Insulation Type | Non-Insulated |
Features | Wire Insulation Support |
Seam | Open Barrel |
Terminal Type | Ring Tongue |
Item | Ring Terminal |
Max. Temp. | 221 Degrees F |
Wire Type | Regular Wire |
Terminal Orientation | Straight |
Contact Plating Material | Brass |
Insulation Dia | 0.105 to 0.145 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER FIRESLEEVE TAPE (FSS-TAPE-16)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 100 A, NEMA 1 (DH363FGK)
- MERSEN Open Fuse Block, G UL Class, 3 Poles, 20A Amp Range, 600V AC/DC Volt Rating (40213G)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 0.50A, 250V AC, 200A at 250V AC, 10kA at 125V AC (GGM1/2)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (24C961)
- 3M 12-10 AWG Nylon Locking Fork Terminal 1/4" Stud PK500 (MNG10-14FLK)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 18 - 16 AWG - 100 Pcs - Blue (WNUT-72-BL-100)
- ILSCO SafetySub Multi-Tap Connector, Direct Bur (PED3-350SS-DB-EC)
- ILSCO Aluminum Neutral Bar Adapter, Conductor (NBST-2/0-EC)
- POWER FIRST 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK20 (4FRL3)
- STA-KON 12-10 AWG Vinyl Fork Terminal #10 Stud PK50 (10RC-10F)
- Te Connectivity Wire Terminals