Shop All Wire Terminals
Te Connectivity
RING 164(4.17 MM) TERMINAL18-14 AWG TPBR
Mfr # 40724
Zoro # G600927018
product price: $0.08
/ea
Sold in multiples of 11000 for $880.00
$880.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 14 AWG
- Insulation Type Non-Insulated
- Stud Size M4
- Overall Length 0.78 in
- Seam Standard, Open Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 40724
- Zoro # G600927018
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M4 |
Overall Length | 0.78 in |
Barrel Inside Dia. | 0.115 in, 0.06 in |
Details
Wire Range | 18 to 14 AWG |
Insulation Type | Non-Insulated |
Seam | Standard, Open Barrel |
Terminal Type | Ring Tongue |
Features | Wire Insulation Support |
Wire Type | Regular Wire |
Item | Ring Terminal |
Max. Temp. | 221 Degrees F |
Terminal Orientation | Straight |
Contact Plating Material | Tin, Brass |
Insulation Dia | 0.1 to 0.14 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Flushed Duct Cover, PVC, 3" x 1' (6-Pack), Black (C3BL6)
- SANITUBE Roll-On Expanding Ferrule 304, 3 (14RMP4-300)
- SIEMENS Siemens EC3GB302 Ground Bar Kit, 15-3/4 in L, 4-3/4 in W, 30-Terminal, Aluminum/Copper (EC3GB302)
- PANDUIT Clip-On Wire Marker, 4 (PCA23-4)
- DISCO Blue Nyln Crimp Wire Terminal 5/16"Stud/Ring Typ 16-14G Wire PK10 (12152PK)
- 3M 22-18 AWG Nylon Locking Fork Terminal #8 Stud PK100 (MNG18-8FLX)
- MIDWEST FASTENER 2 WG x 3/8" Uninsulated Ring Terminals 6PK (66994)
- IDEAL Termnl, Vsul Male Dis c, PK25 (83-9931)
- PANDUIT 12-10 AWG Vinyl Fork Terminal #10 Stud PK50 (PMV6-5F-L)
- REMINGTON INDUSTRIES Butt Terminals, PVC Insulated, 14-16 AWG Gauge Wire, Tin-Plated Copper, Blue, 100 PK (BV2-100)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK1000 (MU18-6FB/SK)
- Te Connectivity Wire Terminals