Shop All Wire Terminals
Te Connectivity
RING 164(4.17 MM) TERMINAL 20-16 AWG BR
Mfr # 40749
Zoro # G700927048
Sold in multiples of 20000 for $2,000.00
$2,000.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.5 to 1.4 mm²
- Insulation Type Non-Insulated
- Stud Size #8
- Overall Length 0.4 in
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 40749
- Zoro # G700927048
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 0.4 in |
Barrel Inside Dia. | 0.07 in |
Details
Wire Range | 0.5 to 1.4 mm² |
Insulation Type | Non-Insulated |
Max. Temp. | 221 Degrees F |
Terminal Type | Ring Tongue |
Seam | Standard, Open Barrel |
Wire Type | Regular Wire |
Item | Ring Terminal |
Terminal Orientation | Straight |
Contact Plating Material | Brass, Unplated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-250DFIK)
- MELTRIC 63-38073 INLET (63-38073)
- SIEMENS Ronis Key, 22 mm, Silver (3SU1950-0FB80-0AA0)
- SQUARE D Panelboard Enclosure, HC, 600A; 800A (HC3273DB9)
- GARDNER BENDER Gardner Bender 75-111 Spade Terminal Vinyl Insulated Barrel; 75 Pack (191900)
- STA-KON 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK50 (RC10-8FL)
- POWER FIRST Nylon Wire Terminal Kit 145 Piece w/Tool (5WHH3)
- GARDNER BENDER 16-14 Ga. Ring Terminal Blue 100 pk (10-105)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #6 Stud PK100 (4FRH6)
- MIDWEST FASTENER 12 WG to 10 WG x #10 x 23/32" Uninsulated Spade Terminals 20PK (70113)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK1000 (MU18-6FB/SK)
- Te Connectivity Wire Connectors & Disconnects