Shop All Wire Terminals
Te Connectivity
RING 160 CRIMP TAB 26-20 AWG TPBR
Mfr # 60123-2
Zoro # G700941396
product price: $0.16
/ea
Sold in multiples of 12000 for $1,920.00
$1,920.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.13 to 0.5 mm²
- Insulation Type Non-Insulated
- Stud Size #6
- Overall Length 0.564 in
- Features Wire Insulation Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 60123-2
- Zoro # G700941396
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 0.564 in |
Barrel Inside Dia. | 0.04 in, 0.07 in |
Details
Wire Range | 0.13 to 0.5 mm² |
Insulation Type | Non-Insulated |
Features | Wire Insulation Support |
Seam | Open Barrel |
Item | Ring Terminal |
Max. Temp. | 221 Degrees F |
Wire Type | Regular Wire |
Terminal Type | Ring Tongue |
Contact Plating Material | Tin |
Insulation Dia | 0.048 to 0.078 in |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5155-1)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 2A, 250V AC, Nonindicating (A2D2R)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RAD-18377)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E2242S.41.86)
- POWER FIRST 16-14 AWG Vinyl Block Fork Terminal #10 Stud PK100 (5WHF7)
- GROTE 12-10 AWG Heat Shrink Ring Terminal 5/16" Stud PK, Max. Voltage: 600V (83-2512)
- 3M 12-10 AWG Nylon Block Fork Terminal #6 Stud PK500 (MNG10-6FBK)
- 3M 22-18 AWG Vinyl Locking Fork Terminal #6 Stud PK25 (LFV18-6Q)
- ANCOR 12-10 AWG - #8 Nylon Flanged Spade Terminal - 25-Pack (210322)
- 3M Scotchlok 22-18 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (MV18-10FLX)
- GROTE 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3009)
- Te Connectivity Wire Terminals