Shop All Wire Terminals
Te Connectivity
RING 16-14 AWG TPBR
Mfr # 42938-2
Zoro # G900942940
product price: $0.25
/ea
Sold in multiples of 4000 for $1,000.00
$1,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Non-Insulated
- Stud Size 1/4 in
- Barrel Inside Dia. 0.145 in, 0.07 in
- Max. Temp. 230 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 42938-2
- Zoro # G900942940
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Barrel Inside Dia. | 0.145 in, 0.07 in |
Overall Length | 1.04 in |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Non-Insulated |
Max. Temp. | 230 Degrees F |
Wire Type | Regular Wire |
Features | Wire Insulation Support |
Seam | Standard, Open Barrel |
Terminal Type | Ring Tongue |
Item | Ring Terminal |
Terminal Orientation | Straight |
Contact Plating Material | Brass, Tin |
Insulation Dia | 0.12 to 0.18 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GO POWER! Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (80178)
- EATON B-LINE Communication Mounting Bracket, NOVAL Accessory, 1 Gang, Plastic, Single Gang Bracket (BB10P)
- RACO Electrical Box Cover, 1 Gang, Square, Steel, Raised (8837)
- RITTAL Hook and Loop Cable Manager, PK10 (9969599)
- HONEYWELL Rp7517B1024 1.7 Va 3-Wire (RP7517B102)
- STA-KON 22-16 AWG Nylon Ring Terminal 5/16" Stud PK100 (RA18-516)
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK500 (MNG10-10FFBK)
- 3M 12-10 AWG Non-Insulated Block Fork Terminal #8 Stud PK500 (MU10-8FFBK)
- ECLIPSE TOOLS Ring Terminal, 22-16 AWG, 1/4" Stud, PK10 (902-440-10)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK100 (164203-100)
- STA-KON 12-10 AWG Non-Insulated Locking Fork Terminal #8 Stud PK50 (C10-8FL)
- Te Connectivity Wire Terminals