Shop All Wire Connectors
Te Connectivity
Ribbon & Flat Cable Amp 1-57131-7 Rev. M
Mfr # 1-57131-7
Zoro # G505783979
Sold in multiples of 200 for $258.00
$258.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Max. Voltage 150V
- Height 0.69 mm
- Width 1 in
- Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-57131-7
- Zoro # G505783979
- Country of Origin China
- Category Wire Connectors
Dimensions
Height | 0.69 mm |
Width | 1 in |
Length | 100 ft |
Details
Color | Gray |
Max. Voltage | 150V |
Wire Range | 30 AWG |
Material | PVC |
Item | Flat Ribbon Cable |
Standards | UL/CSA; UL E47891; UL AWM Style 2678 |
Insulation Material | PVC |
Current Rating | 1.5 A |
Hole Center to Center | 0.64 mm |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Solid Covers, Fits 2200x600mm, Lt Gray, (PCS226)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A161208LP)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (CR306E004)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 18 in H, 25 in L, 15-1/2 in W, 8,000 lb L.R. (PG1324Z80417)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 (CPGI-SGRS-3-BULK)
- ANCOR-MARINCO 309103 Marine Grade Adhesive 16-14 Awg Lined Heat Shrink Butt Connector (8392813)
- GARDNER BENDER Connector Wire 14-12Awg Red (25-086)
- HARTING Rectangular Connector Insert, 10 A (09200042711)
- GROTE Lamp Socket Pigtail (68130)
- Te Connectivity Wire Connectors