Shop All Communication Cables
Te Connectivity
Ribbon Cables / Idc Cables Micro-Match Lead 10P 100Mm Cable Assy
Mfr # 1483353-1
Zoro # G105924956
product price: $2.65
/ea
Sold in multiples of 30 for $79.50
$79.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 28 AWG
- Color Gray
- Operating Temperature Range -40 " 221 °C
- Cable Assembly Category Industry Standard
- Keyed Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1483353-1
- Zoro # G105924956
- Country of Origin India
- Category Communication Cables
Dimensions
Wire Size | 28 AWG |
Cable Assembly Length | .32 ft |
Overall Outside Cable Diameter | .036 in |
Details
Color | Gray |
Operating Temperature Range | -40 " 221 °C |
Cable Assembly Category | Industry Standard |
Keyed | Yes |
Housing Color | Red |
Configuration | Double-Ended |
Cable Assembly Type | Micro-Match Lead |
Connector Type (End A) | Micro-Match MOW Connector |
Housing Material | PBT GF20 |
Number of Positions | 10 |
Connector Type (End B) | Micro-Match MOW Connector |
Equalized | Yes |
Product Type | Cable Assembly |
Flammability Rating | UL 2651 |
Product Designation | Patch Cord |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY KINETIX FEEDBACK 12M CORDSET CABLE (2090-CSWM1DF-14AA12)
- OMRON Relay Heat Sink (Y92BA150N)
- ZENITH Connector F Coax Rgt Angle Rg6 (VA1001RG6RA)
- ALLEN BRADLEY Terminal And Contact Block (800T-XD6)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- CAROL Comm Cable, Shielded, Plenum, 22/6, 1000 Ft (E2106S.30.86)
- Te Connectivity Communication Cables