Shop All Communication Cables
Te Connectivity
Ribbon Cables / Idc Cables Micro-Match 10P 39Mm Male/Pdl-Brd Cbl Asy
Mfr # 3-161342-6
Zoro # G405924960
product price: $2.65
/ea
Sold in multiples of 35 for $92.75
$92.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Positions 10
- Wire Size 28 AWG
- Housing Color Red
- Color Gray
- Connector Type (End B) Micro-Match Paddle Board Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-161342-6
- Zoro # G405924960
- Country of Origin Germany
- Category Communication Cables
Dimensions
Wire Size | 28 AWG |
Cable Assembly Length | .128 ft |
Overall Outside Cable Diameter | .036 in |
Details
Number of Positions | 10 |
Housing Color | Red |
Color | Gray |
Connector Type (End B) | Micro-Match Paddle Board Connector |
Housing Material | PBT GF20 |
Configuration | Double-Ended |
Connector Type (End A) | Micro-Match MOW Connector |
Cable Assembly Category | Industry Standard |
Product Type | Cable Assembly |
Product Designation | Patch Cord |
Keyed | Yes |
Operating Temperature Range | -40 " 221 °C |
Cable Assembly Type | Micro-Match Lead |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12 ft. Indoor Foot Switch Extension Cord GN (52NY09)
- ZORO SELECT Strut Channel, Blk Painted Steel, 12 Gauge (FS-200SS FBK 12.00)
- SIEMENS Pilot Light Complete, Round Shape, Green (3SU1153-6AA40-1AA0)
- JACKSON Beveled Glass Mirror Outlet Wall Plate (9MC108)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E3612S.41.03)
- CAROL Computer Cable, Shielded, 22/5,1000 Ft. (C0973A.41.10)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- Te Connectivity Communication Cables