Shop All Communication Cables
Te Connectivity
Ribbon Cables / Idc Cables 16 Pos Length 200Mm Micro-Match Mow-Mow
Mfr # 2205066-3
Zoro # G605924951
product price: $4.75
/ea
Sold in multiples of 15 for $71.25
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 28 AWG
- Color Gray
- Flammability Rating UL 2651
- Product Designation Patch Cord
- Number of Positions 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2205066-3
- Zoro # G605924951
- Country of Origin Netherlands
- Category Communication Cables
Dimensions
Wire Size | 28 AWG |
Cable Assembly Length | .656 ft |
Details
Color | Gray |
Flammability Rating | UL 2651 |
Product Designation | Patch Cord |
Number of Positions | 16 |
Keyed Position | 1 |
Equalized | Yes |
Cable Style | Ribbon Cable |
Configuration | Double-Ended |
Keyed | Yes |
Connector Type (End A) | Male-On-Wire |
Cable Assembly Category | Industry Standard |
Cable Assembly Type | MOW to MOW |
Product Type | Cable Assembly |
Connector Type (End B) | Male-On-Wire |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 90 to 280VAC, 25A (A2425)
- HUBBELL 30/20A Locking Plug 4P 5W 600VAC/250VDC BK (HBL25415B)
- ANCOR Black 14 AWG Tinned Copper Wire - 500' (104050)
- ZORO SELECT 10 AWG 5 Conductor Portable Cord 600V 50 ft. BK (E3664)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- CAROL Comm Cable, Unshielded, 20/2, 1000 Ft. (C6351A.41.10)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- CAROL Comm Cable, Shielded, 24/10, 500 Ft. (WXP-C0745A-500)
- Te Connectivity Communication Cables