Shop All Wire Connectors
Te Connectivity
Rf Smp Connector, 1 Contact(S), Female, Cable Mount, Solder Terminal, Jack
Mfr # 1056550-1
Zoro # G505783740
product price: $57.15
/ea
Sold in multiples of 2 for $114.30
$114.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Beryllium Copper
- Number of Ports 1
- Number of Contacts 1
- Connection Material Beryllium Copper
- Connector Type Jack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1056550-1
- Zoro # G505783740
- Country of Origin United States
- Category Wire Connectors
Details
Material | Beryllium Copper |
Number of Ports | 1 |
Number of Contacts | 1 |
Connection Material | Beryllium Copper |
Connector Type | Jack |
Finish | Gold Plated |
Contact Finish | Gold Plated |
Type | Semi-Rigid |
Max. Temp. | 165°C |
Terminal Type | Solder |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, L Class, KRP-C Series, Time-Delay, 1200A, 600V AC, Non-Indicating (KRP-C-1200SP)
- IFM Proximity Sensor, Inductive, 10mm, PNP, NO (IIT228)
- HUBBELL WIRING DEVICE-KELLEMS Support Clip, Ivory, Steel, Clips (HBL5703IV)
- CONNECTICUT ELECTRIC RV Power Oulet, 50A (CESMPS54HR)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- GARDNER BENDER Crimp, Steel, 8 to 18 AWG, PK50 (10-411)
- TEMPCO 12 Guage Ceramic Twistlock Twist-on Wire Connector, (EHD-114-105)
- HARTING Han 3A-HSM angled-L-M20 bottom closed, PK 10 (19200031252)
- GARDNER BENDER Wire Connector, Yellow, PK200 (16-004N)
- ABB OHY65J6, PSTL HDL 6X65MM RED/YEL 3R, 12 (OHY65J6)
- Te Connectivity Wire Connectors