Shop All Wire Connectors
Te Connectivity
Rf Connectors / Coaxial Connectors N R/A Plg Hex 50Ohm Slvr Pltd Psf 1/4M
Mfr # 1-1337412-0
Zoro # G505783436
product price: $18.95
/ea
Sold in multiples of 1000 for $18,950.00
$18,950.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Connection Material Brass
- Type Right Angle
- Contact Finish Silver Plated
- Terminal Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1337412-0
- Zoro # G505783436
- Country of Origin Taiwan, Province of China
- Category Wire Connectors
Details
Item | RF Connector |
Material | Brass |
Connection Material | Brass |
Type | Right Angle |
Contact Finish | Silver Plated |
Terminal Type | Crimp |
Finish | Silver Plated |
Connector Type | Plug |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 586-120111 Solenoid, Spno, 48 (586-120111)
- SUPER POWER SUPPLY AC-DC Adapter Charger Cord Plug 9V 1A (010-SPS-02637)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLKWR)
- STI Replacement Stop Sign Alarm (STI-6453AED)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 (CPGI-SGRS-3-BULK)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- KS 22-18 U/I Piggyback, PK500 (10662)
- POWER FIRST Displacement Connectorr, 12 AWG, PK50 (22EW67)
- ANDERSON POWER PRODUCTS Powerpole Contact, #4 ga., 120A, PK50 (123143-050)
- 3M Twist On Wire Connector, 22-8 AWG, PK25000 (T/R+, Super Tan)
- Te Connectivity Wire Connectors