Shop All Headers & Wire Housings
Te Connectivity
Rectangular Power Connector, 8 Contact(S), Male, Crimp Terminal, Receptacle
Mfr # 176286-2
Zoro # G705910113
product price: $0.31
/ea
Sold in multiples of 28 for $8.68
$8.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Number of Rows 2
- Max. Voltage 300V AC
- Height 13 mm
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 176286-2
- Zoro # G705910113
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 13 mm |
Length | 1.14 in |
Details
Color | Red |
Item | Housing |
Number of Rows | 2 |
Max. Voltage | 300V AC |
Application | Power, Signal |
Terminal Type | Crimp |
Material | Nylon |
Max. Temp. | 105°C |
For Use With | Plug Housing |
Hole Center to Center | 3.96 mm |
Connection Material | Copper Alloy |
Contact Type | Tab |
Current Rating | 7 A |
Connector Terminates To | Wire & Cable |
Number of Contacts | 8 |
Flammability Rating | UL 94 V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Liquidtight Connector, 1-1/4", Insl Zinc (3515DC)
- MAGNETROL REPLACEMENT ASSEMBLY (89-7401-006)
- QUICKCABLE 16-14 AWG Non-Insulated Spade Terminal #8 Stud PK1000 (166225-1000)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20328)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings