Shop All Headers & Wire Housings
Te Connectivity
Rectangular Power Connector, 5 Contact(S), Male, Solder Terminal, Receptacle
Mfr # 1969688-5
Zoro # G505909959
Sold in multiples of 152 for $174.80
$174.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Max. Voltage 600V AC/DC
- Application Power, Signal
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1969688-5
- Zoro # G505909959
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | Natural |
Item | Header |
Number of Rows | 1 |
Max. Voltage | 600V AC/DC |
Application | Power, Signal |
Max. Temp. | 105°C |
Hole Center to Center | 6 mm |
Material | Glass-Filled PBT |
Standards | VDE; UL E28476; UL Recognized |
For Use With | Plug Housing |
Terminal Type | Through Hole; Crimp |
Features | Circuit Identification Feature |
Connection Material | Copper Alloy |
Contact Finish | Pre-Tin Plated |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Printed Circuit Board |
Contact Type | Tab |
Current Rating | 17 A |
Number of Contacts | 5 |
Terminal Finish | Pre-Tin Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 75A (6275AXXSZS-DC3)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 90A, 600V AC, Non-Indicating (FRS-R-90)
- REMKE Cord Grip, Alum, 3/4" NPT, .568-.688 (RSR-211)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-333)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings