Shop All Headers & Wire Housings
Te Connectivity
Rectangular Power Connector, 5 Contact(S), Male, Solder Terminal, Plug
Mfr # 2029054-5
Zoro # G405910154
Sold in multiples of 150 for $93.00
$93.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Max. Voltage 600V AC
- Height 12.8 mm
- Width 0.213 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2029054-5
- Zoro # G405910154
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 12.8 mm |
Width | 0.213 in |
Length | 22.2 mm |
Max. Insulation Dia. | 0.122 in |
Details
Item | Header |
Color | Natural |
Number of Rows | 1 |
Max. Voltage | 600V AC |
Application | Power |
Material | Nylon |
Hole Center to Center | 4.2 mm |
Max. Temp. | 105°C |
Standards | CSA Certified; UL E28476; UL Recognized |
Terminal Type | Through Hole - Solder |
Features | Circuit Identification Feature; Shrouded |
Connector Terminates To | Printed Circuit Board |
Contact Finish | Tin Plated |
Current Rating | 9 A |
Contact Type | Pin |
Flammability Rating | UL 94 V-2 |
Contact Plating Thickness | 2.03 µm |
Number of Contacts | 5 |
Terminal Finish | Tin Plated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (39054)
- ZORO SELECT 18 AWG 5 Conductor Portable Cord 600V 250 ft. BK (E3703)
- NVENT HOFFMAN Panels for Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosure (A84PM78)
- SQUARE D Single Phase Energy Efficient Transformer, 37.5 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (EE37S3H)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings