Shop All Headers & Wire Housings
Te Connectivity
Rectangular Power Connector, 4 Contact(S), Male, Solder Terminal, Receptacle
Mfr # 1969688-4
Zoro # G705909919
product price: $0.91
/ea
Sold in multiples of 190 for $172.90
$172.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Max. Voltage 600V AC/DC
- Application Power, Signal
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1969688-4
- Zoro # G705909919
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | Natural |
Item | Header |
Number of Rows | 1 |
Max. Voltage | 600V AC/DC |
Application | Power, Signal |
Max. Temp. | 105°C |
Features | Circuit Identification Feature |
Standards | VDE; UL E28476; UL Recognized |
Connection Material | Copper Alloy |
Hole Center to Center | 6 mm |
Terminal Type | Through Hole; Crimp |
For Use With | Plug Housing |
Material | Glass-Filled PBT |
Contact Type | Tab |
Number of Contacts | 4 |
Contact Finish | Pre-Tin Plated |
Connector Terminates To | Printed Circuit Board |
Flammability Rating | UL 94 V-0 |
Current Rating | 18 A |
Terminal Finish | Pre-Tin Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 29 to 44.1A, PK3 (H2015B-3)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Gray (HS357-S100-GRAY)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, Al (9001KYG1Y)
- KLEIN TOOLS Test + Map™ Remote #10 for Scout® Pro 3 Tester (VDV501-220)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings